Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V

Item #: 1621762

Cat #: QTP-4X32T8/UNV-ISL-SC

UPC: 046135497476

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49747*

Overview

Electronic Ballast, Fluorescent, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49747*
Also known as: 046135497476, QTP-4X32T8/UNV-ISL-SC, SYLQTP4X32T8UNVISL

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC Range: 120 - 277