LED Module, 5 and 6", 10W, 120V, 3000K

Item #: 1621761

Cat #: LED/RT/5/6/625/830

UPC: 046135744051

Company wide:
0 in stock
Documents & Guides
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 3000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74405*

Overview

LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 3000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74405*

The Contractor Series RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings

Also known as: 046135744051, LED/RT/5/6/625/830, SYLLEDRT56625830

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color: White
Wattage: 10
Volts AC: 120
Light Technology: LED