LED Module, 5 and 6", 10W, 120V, 2700K

Item #: 1621759

Cat #: LED/RT/5/6/625/827

UPC: 046135744044

Company wide:
0 in stock
Documents & Guides
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 2700K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74404*

Overview

LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 2700K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74404*

The Contractor Series RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings

Also known as: 046135744044, LED/RT/5/6/625/827, SYLLEDRT56625827

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 10
Color Rendering Index (CRI): 82
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)