
LED Downlight, 14 Watt, 1200 Lumen, 120V, 6", Selectable CCT
Item #: 1621755
Cat #: LEDRT56/120/SC3/1200/WH
UPC: 046135406386
Company wide:
0
in stock
Documents & Guides
LED Recessed Downlight, 14 Watt, 1200 Lumen, 120 Volt, 5 or 6 Inch Diameter, Dimmable, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Designed To Install in Standard 5" And 6" Insulated and Housing, 4 Per Case * Sylvania Part # 40638*
Overview
LED Recessed Downlight, 14 Watt, 1200 Lumen, 120 Volt, 5 or 6 Inch Diameter, Dimmable, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Designed To Install in Standard 5" And 6" Insulated and Housing, 4 Per Case * Sylvania Part # 40638*
Also known as: 046135406386, LEDRT56/120/SC3/1200/WH, SYLLEDRT56120SC312
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1400 |
| Volts AC: | 120 |
| Wattage: | 14 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Light Technology: | LED |
| Lumens: | 1400 |
| Wattage: | 14 |
| Dimmable: | Yes |