
Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
Item #: 1621754
Cat #: QTP-2X32T8/UNV-ISL-SC
UPC: 046135497438
Call for price
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49743*
Overview
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49743*
Also known as: 046135497438, QTP-2X32T8/UNV-ISL-SC, SYLQTP2X32T8UNVISL
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32 |
| Shape: | T8 (Tubular) |
| Volts AC Range: | 120 - 277 |
| Type: | Instant Start, Electronic |
| Shape: | T8 (Tubular) |
| Wattage: | 32 |
| Volts AC Range: | 120 - 277 |