Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 1621752

Cat #: QTP-2x32T8/UNV-ISH-SC

UPC: 046135498435

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49843*

Overview

Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49843*
Also known as: 046135498435, QTP-2x32T8/UNV-ISH-SC, SYLQTP2X32T8UNVISH

Specifications

Wattage: 32
Shape: T8 (Tubular)
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 32
Type: Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277