LED Module, 6", 16W, 120V, 2700K

Item #: 1621746

Cat #: LEDRT561200927

UPC: 046135797507

Company wide:
0 in stock
Documents & Guides
LED Module, 16 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 1200, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 100 Watt Incandescent, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 79750*

Overview

LED Module, 16 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 1200, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 100 Watt Incandescent, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 79750*
Also known as: 046135797507, LEDRT561200927, SYLLEDRT561200927

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 16
Light Technology: LED
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)