Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 347V

Item #: 1621744

Cat #: QTP2x28T5/347-PS95-SC

UPC: 046135491856

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 347 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Standard Case Qty: 10

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 347 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Standard Case Qty: 10
Also known as: 046135491856, QTP2x28T5/347-PS95-SC, SYLQTP2X28T5347PS9

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC: 347
Type: Programmed Start, Electronic
Wattage: 28
Shape: T5 (Tubular)
Volts AC: 347