This product has been discontinued.

LED Recessed Downlight Kit, Gimbal, 4", 9W, 120V, 3000K
Item #: 1621743
Cat #: LED/RT4/G/600/830
UPC: 046135703959
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Module, Recessed Downlight Kit, Gimbal, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 600, CRI: 82, Color Temperature: 3000K, Diameter: 4 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2
Overview
LED Module, Recessed Downlight Kit, Gimbal, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 600, CRI: 82, Color Temperature: 3000K, Diameter: 4 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2
Also known as: 046135703959, LED/RT4/G/600/830, LDVLEDRT4G600830
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 9 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 9 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color: | White |
| Diameter: | 4 in |