4' 10W T8 LED Lamp, 41K

Item #: 1621733

Cat #: LED10T8L48FG841SUBG7

UPC: 046135795466

Company wide:
0 in stock
Documents & Guides
SubstiTUBE LED Lamp, 10 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Rated Life: 60000 Hours, 10 per Case,

Overview

SubstiTUBE LED Lamp, 10 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Rated Life: 60000 Hours, 10 per Case,
Also known as: 046135795466, LED10T8L48FG841SUBG7, SYLLED10T8L48FG841

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Wattage: 10
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1600
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 10
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Lumens: 1600
Dimmable: No
Type: Ballast Compatible (Type A)