Electronic F-Can Ballast, Metal Halide, 39W, 120-277V

Item #: 1621726

Cat #: QTP1X39MH-UNV-SQ-F

UPC: 046135519611

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130, Note: Mini Square, Standard Case Qty: 40 *Sylvania Part # 51961*

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130, Note: Mini Square, Standard Case Qty: 40 *Sylvania Part # 51961*
Also known as: 046135519611, QTP1X39MH-UNV-SQ-F, LDVQTP1X39MHUNVSQF

Specifications

Type: Pulse Start, F-Can
ANSI Code: M130
Wattage: 39
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, F-Can
Wattage: 39
Volts AC Range: 120 - 277
ANSI Code: M130
Light Technology: HID