3' 10W T8 LED Lamp, 50K

Item #: 1621724

Cat #: LED10T8L36FG850SUBG7

UPC: 046135755194

Company wide:
0 in stock
Documents & Guides
SubstiTUBE LED Lamp, 10 Watt, Lumens: 1450, Color Temperature: 5000K, CRI: 82, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: G13 Medium Bipin, Length: 36 Inch, Rated Life: 60000 Hours, 10 per Case,

Overview

SubstiTUBE LED Lamp, 10 Watt, Lumens: 1450, Color Temperature: 5000K, CRI: 82, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: G13 Medium Bipin, Length: 36 Inch, Rated Life: 60000 Hours, 10 per Case,

SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select programmed rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs. 

Also known as: 046135755194, LED10T8L36FG850SUBG7, SYLLED10T8L36FG850

Specifications

Family / Style: SubstiTUBE
Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Color: Frosted
Shape: T8 (Tubular)
Material: Glass
Lumens: 1450
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Lumens: 1450
Dimmable: No
Type: Ballast Compatible (Type A)
Wattage: 10
Color Rendering Index (CRI): 82
Color: Frosted
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)