Electronic F-Can Ballast, Metal Halide, 100W, 120-277V

Item #: 1621718

Cat #: QTP1X100MH/UNV-F

UPC: 046135519147

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Types: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Standard Case Qty: 10, Sylvania Part # 51914

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Types: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Standard Case Qty: 10, Sylvania Part # 51914
Also known as: 046135519147, QTP1X100MH/UNV-F, SYLQTP1X100MHUNVF

Specifications

Type: Pulse Start, Electronic
ANSI Code: C140/O, M140, M90, C90/O
Wattage: 100
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
Wattage: 100
Volts AC Range: 120 - 277
ANSI Code: C140/O, M140, M90, C90/O
Light Technology: HID