Electronic Ballast, Compact Fluorescent, 2-Lamp, 13W, 120-277V

Item #: 1621716

Cat #: QTP-1/2X13CF/UNV-DM

UPC: 046135518188

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 13, 120-277 Volt, Lamp Type: DD/E; T/E, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 51818*

Overview

Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 13, 120-277 Volt, Lamp Type: DD/E; T/E, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 51818*

The Ledvance Sylvania SYLQTP-1/2X13CF/UNV-DM ballast is professional grade, features both instant & programmed start and has a low, medium or high ballast factor.

Also known as: 046135518188, QTP-1/2X13CF/UNV-DM, SYLQTP12X13CFUNVDM

Specifications

Wattage: 13
Volts AC: 120, 277
Type: Electronic
Light Technology: Fluorescent
Wattage: 13
Type: Electronic
Volts AC: 120, 277
Light Technology: Fluorescent