Electronic Ballast, Fluorescent, T8, 2-Lamp, 20W, 120V

Item #: 1621701

Cat #: QT2X20120TP

UPC: 046135513442

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Preheat Start, 2-Lamp, Lamp Wattage: 20, 120 Volt, Lamp Type: FO32/XP, Standard Case Qty: 4 *Sylvania Part # 51344*

Overview

Electronic Ballast, Fluorescent, Preheat Start, 2-Lamp, Lamp Wattage: 20, 120 Volt, Lamp Type: FO32/XP, Standard Case Qty: 4 *Sylvania Part # 51344*
Also known as: 046135513442, QT2X20120TP, SYLQT2X20120TP

Specifications

Type: Preheat Start, Electronic
Volts AC: 120
Wattage: 20
Shape: T8 (Tubular)
Family / Style: Quicktronic
Type: Preheat Start, Electronic
Wattage: 20
Family / Style: Quicktronic
Volts AC: 120
Shape: T8 (Tubular)