Trim Ring, 6", Satin Nickel, for UltraLED MICRODISK

Item #: 1621678

Cat #: LEDMD6TRIMSN

UPC: 046135749995

Company wide:
0 in stock
Documents & Guides
Trim Ring, 6 Inch, Satin Nickel, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 749995* *Sylvania Part # 74999*

Overview

Trim Ring, 6 Inch, Satin Nickel, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 749995* *Sylvania Part # 74999*
Also known as: 046135749995, LEDMD6TRIMSN, SYLLEDMD6TRIMSN

Specifications

Color: Satin Nickel
Diameter: 6 in
Light Technology: LED
Color: Satin Nickel
Light Technology: LED
Diameter: 6 in