Trim Ring, 6", Oil Rubbed Bronze, for UltraLED MICRODISK

Item #: 1621674

Cat #: LEDMD6TRIMORBZ

UPC: 046135749988

Company wide:
0 in stock
Documents & Guides
Trim Ring, 6 Inch, Oil Rubbed Bronze, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74998* *Sylvania Part # 74998*

Overview

Trim Ring, 6 Inch, Oil Rubbed Bronze, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74998* *Sylvania Part # 74998*
Also known as: 046135749988, LEDMD6TRIMORBZ, SYLLEDMD6TRIMORBZ

Specifications

Diameter: 6 in
Color: Oil-Rubbed Bronze
Light Technology: LED
Diameter: 6 in
Light Technology: LED
Color: Oil-Rubbed Bronze