Trim Ring, 6", Dark Bronze, for UltraLED MICRODISK

Item #: 1621670

Cat #: LEDMD6TRIMDKBZ

UPC: 046135749964

Company wide:
0 in stock
Documents & Guides
Trim Ring, 6 Inch, Dark Bronze, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74996* *Sylvania Part # 74996*

Overview

Trim Ring, 6 Inch, Dark Bronze, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74996* *Sylvania Part # 74996*
Also known as: 046135749964, LEDMD6TRIMDKBZ, SYLLEDMD6TRIMDKBZ

Specifications

Color: Dark Bronze
Diameter: 6 in
Light Technology: LED
Color: Dark Bronze
Light Technology: LED
Diameter: 6 in