Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V

Item #: 1621640

Cat #: QHE-4x32T8/UNV-ISL-SC-B

UPC: 046135498404

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49840*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49840*
Also known as: 046135498404, QHE-4x32T8/UNV-ISL-SC-B, LDVQHE4X32T8UNVISL

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC Range: 120 - 277