Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120-277V

Item #: 1621620

Cat #: QHE3X32T8/UNV-ISN-SC-B

UPC: 046135499708

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49970*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49970*
Also known as: 046135499708, QHE3X32T8/UNV-ISN-SC-B, LDVQHE3X32T8UNVISN

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC Range: 120 - 277