
LED Specialty Lamp, 0.5W, G4.5, 3000K, 10 Lumen, 12V
Item #: 1621619
Cat #: LED0.5G4.5830BL
UPC: 046135746659
Company wide:
0
in stock
Documents & Guides
LED Specialty Lamp, 0.5 Watt, 3000K, 10 Lumen, 80 CRI, 12 Volt, G4.5 Bulb, Miniature Screw Base, Standard Case Qty: 6 *Sylvania Part # 74665*
Overview
LED Specialty Lamp, 0.5 Watt, 3000K, 10 Lumen, 80 CRI, 12 Volt, G4.5 Bulb, Miniature Screw Base, Standard Case Qty: 6 *Sylvania Part # 74665*
Also known as: 046135746659, LED0.5G4.5830BL, SYLLED0.5G4.5830BL
Specifications
| Lumens: | 10 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 12 |
| Type: | Miniature |
| Base: | Mini Screw (E10) |
| Color Rendering Index (CRI): | 80 |
| Shape: | G4-1/2 (Globe) |
| Wattage: | 0.500 |
| Light Technology: | LED |
| Lumens: | 10 |
| Volts AC: | 12 |
| Base: | Mini Screw (E10) |
| Shape: | G4-1/2 (Globe) |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Type: | Miniature |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 0.500 |