Trim Ring, 4", Satin Nickel, for UltraLED MICRODISK

Item #: 1621618

Cat #: LEDMD4TRIMSN

UPC: 046135749957

Company wide:
0 in stock
Documents & Guides
Trim Ring, 4 Inch, Satin Nickel, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74995* *Sylvania Part # 74995*

Overview

Trim Ring, 4 Inch, Satin Nickel, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74995* *Sylvania Part # 74995*
Also known as: 046135749957, LEDMD4TRIMSN, SYLLEDMD4TRIMSN

Specifications

Color: Satin Nickel
Diameter: 4 in
Light Technology: LED
Color: Satin Nickel
Light Technology: LED
Diameter: 4 in