Trim Ring, 4", Oil Rubbed Bronze, for UltraLED MICRODISK

Item #: 1621614

Cat #: LEDMD4TRIMORBZ

UPC: 046135749940

Company wide:
0 in stock
Documents & Guides
Trim Ring, 4 Inch, Oil Rubbed Bronze, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74994* *Sylvania Part # 74994*

Overview

Trim Ring, 4 Inch, Oil Rubbed Bronze, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74994* *Sylvania Part # 74994*
Also known as: 046135749940, LEDMD4TRIMORBZ, SYLLEDMD4TRIMORBZ

Specifications

Diameter: 4 in
Color: Oil-Rubbed Bronze
Light Technology: LED
Diameter: 4 in
Light Technology: LED
Color: Oil-Rubbed Bronze