Trim Ring, 4", Black, for UltraLED MICRODISK

Item #: 1621610

Cat #: LEDMD4TRIMBLK

UPC: 046135749933

Company wide:
0 in stock
Documents & Guides
Trim Ring, 4 Inch, Black, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74993* *Sylvania Part # 74993*

Overview

Trim Ring, 4 Inch, Black, for UltraLED MICRODISK, 1 per SKU, 4 per Case *Sylvania Product Code 74993* *Sylvania Part # 74993*
Also known as: 046135749933, LEDMD4TRIMBLK, SYLLEDMD4TRIMBLK

Specifications

Color: Black
Diameter: 4 in
Light Technology: LED
Color: Black
Light Technology: LED
Diameter: 4 in