Electronic Ballast, Fluorescent, T8, 2-Lamp, 59W, 120-277V

Item #: 1621600

Cat #: QHE-2x59T8/UNV-ISN-SC-B

UPC: 046135502378

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 59, 120-277 Volt, Lamp Type: FO96T8 XP (59W), Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 50237*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 59, 120-277 Volt, Lamp Type: FO96T8 XP (59W), Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 50237*
Also known as: 046135502378, QHE-2x59T8/UNV-ISN-SC-B, SYLQHE2X59T8UNVISN

Specifications

Type: Instant Start, Electronic
Wattage: 59
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 59
Volts AC Range: 120 - 277