90W Halogen, PAR38 Reflector Flood, Amber, Medium Base, 120V

Item #: 1621581

Cat #: 90PAR38FLARP-120V

UPC: 046135166624

Call for price
Company wide:
0 in stock
Documents & Guides
90 Watt, 120 Volt, Halogen PAR38, Hardglass Reflector, Flood Lamp, Amber Finish, Medium Base, 6 Per Case

Overview

90 Watt, 120 Volt, Halogen PAR38, Hardglass Reflector, Flood Lamp, Amber Finish, Medium Base, 6 Per Case
Also known as: 046135166624, 90PAR38FLARP-120V, SYL90PAR38FLARP120

Specifications

Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 90
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Color: Amber
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Wattage: 90
Light Technology: Halogen