Halogen Lamp, PAR38, 80W, 120V, SP10

Item #: 1621562

Cat #: 80PAR38/HAL/S/SP10-120V

UPC: 046135167478

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 99, Color Temperature: 2950K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10

Overview

Halogen Lamp, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 99, Color Temperature: 2950K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Also known as: 046135167478, 80PAR38/HAL/S/SP10-120V, SYL80PAR38HALSSP10

Specifications

Color Rendering Index (CRI): 99
Color Temperature: 2950 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 80
Lumens: 1545
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Color Rendering Index (CRI): 99
Volts AC: 120
Wattage: 80
Shape: PAR38 (Sealed Beam)
Angle: 10°
Color Temperature: 2950 (Warm White)
Base: Medium Screw Skirted (E26sk)
Lumens: 1545
Light Technology: Halogen