74726 LEDHIDR5000850CONTRACTOR 4/CS 1/SKU

Item #: 1621536

Cat #: LEDHIDR5000850CONTRACTOR

UPC: 046135747267

Company wide:
0 in stock
Documents & Guides
74726 LEDHIDR5000850CONTRACTOR 4/CS 1/SKU

Overview

74726 LEDHIDR5000850CONTRACTOR 4/CS 1/SKU
Also known as: 046135747267, LEDHIDR5000850CONTRACTOR, SYLLEDHIDR5000850C

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 5000
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 5000
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 50
Dimmable: No