7W C7 Candelabra Lamp, Night Light, Clear, 120V

Item #: 1621532

Cat #: 7C7/BL/2PK-120V

UPC: 046135135439

Company wide:
0 in stock
Documents & Guides
Incandescent C7 Bulb, Night Light, Clear Finish, Candelabra Base, 7 Watt, 120 Volt, Blister Pack, 24 Bulbs Per Case, 2 Bulbs Per Package *Sylvania Part # 13543*

Overview

Incandescent C7 Bulb, Night Light, Clear Finish, Candelabra Base, 7 Watt, 120 Volt, Blister Pack, 24 Bulbs Per Case, 2 Bulbs Per Package *Sylvania Part # 13543*
Also known as: 046135135439, 7C7/BL/2PK-120V, SYL7C7BL2PK120V

Specifications

Wattage: 7
Lumens: 40
Shape: C7 (Candle)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 7
Shape: C7 (Candle)
Color Temperature: 2850 (Warm White)
Light Technology: Incandescent
Lumens: 40
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)