This product has been discontinued.

LED Lamp, HID Retrofit, 50W, 120/277V, 5000K
Item #: 1621531
Cat #: LED/HIDR/5000/850
UPC: 046135751578
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, HID Retrofit, 50 Watt, 120/277 Volt, Base: Medium Screw (E26), Lumens: 5000, CRI: 82, Color Temperature: 5000K, Rated Life: 50000 Hours, Note: Suitable for indoor and outdoor applications, Not Dimmable, Standard Case Qty: 4
Overview
LED Lamp, HID Retrofit, 50 Watt, 120/277 Volt, Base: Medium Screw (E26), Lumens: 5000, CRI: 82, Color Temperature: 5000K, Rated Life: 50000 Hours, Note: Suitable for indoor and outdoor applications, Not Dimmable, Standard Case Qty: 4
Also known as: 046135751578, LED/HIDR/5000/850, SYLLEDHIDR5000850
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 5000 |
| Volts AC: | 120, 277 |
| Wattage: | 50 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5000 |
| Wattage: | 50 |
| Dimmable: | Yes |