This product has been discontinued.

LED Lamp, HID Retrofit, 50W, 120/277V, 4000K
Item #: 1621523
Cat #: LED/HIDR/5000/840
UPC: 046135752506
Company wide:
0
in stock
Discontinued
Documents & Guides
50 Watt LED Replacement Lamp, 5000 Lumens, Medium Base, 5000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, LED Mogul Base Adaptor Accessory Available Seperately, Not Dimmable, Standard Case Qty: 4
Overview
50 Watt LED Replacement Lamp, 5000 Lumens, Medium Base, 5000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, LED Mogul Base Adaptor Accessory Available Seperately, Not Dimmable, Standard Case Qty: 4
Also known as: 046135752506, LED/HIDR/5000/840, SYLLEDHIDR5000840
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 5000 |
| Volts AC: | 120, 277 |
| Wattage: | 50 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5000 |
| Wattage: | 50 |
| Dimmable: | Yes |