This product has been discontinued.

LED Lamp, HID Retrofit, 15W, 120/277V, 4000K
Item #: 1621507
Cat #: LED/HIDR/1500/840
UPC: 046135740398
Company wide:
0
in stock
Discontinued
15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Overview
15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Also known as: 046135740398, LED/HIDR/1500/840, SYLLEDHIDR1500840
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Wattage: | 15 |
| Lumens: | 4000 |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120, 277 |
| Lumens: | 4000 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | Yes |