LED Flush Mount, 11", 17.5 Watt, 1000 Lumen, 4000K, 120V

Item #: 1621479

Cat #: LEDFLUSHSQ11IN16DIM840WH

UPC: 046135743047

Company wide:
0 in stock
Documents & Guides
LED Flush Mount, 11 Inch Squarer, 17.5 Watt, 1000 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case *Sylvania Product Code #74304* *Sylvania Part # 74304*

Overview

LED Flush Mount, 11 Inch Squarer, 17.5 Watt, 1000 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case *Sylvania Product Code #74304* *Sylvania Part # 74304*
Also known as: 046135743047, LEDFLUSHSQ11IN16DIM840WH, SYLLEDFLUSHSQ11IN1

Specifications

Lumens: 1000
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 17.500
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Wattage: 17.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED