74308 LEDFLUSHRNDTRM11IN20DIM840WH 4/CS

Item #: 1621475

Cat #: LEDFLUSHRNDTRM11IN20DIM840WH

UPC: 046135743085

Company wide:
0 in stock
Documents & Guides
No Documents Available
74308 LEDFLUSHRNDTRM11IN20DIM840WH 4/CS 1/SKU *Sylvania Part # 74308*

Overview

74308 LEDFLUSHRNDTRM11IN20DIM840WH 4/CS 1/SKU *Sylvania Part # 74308*
Also known as: 046135743085, LEDFLUSHRNDTRM11IN20DIM840WH, SYLLEDFLUSHRNDTRM1

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 11 in
Wattage: 20
Color: White
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 11 in
Color: White
Light Technology: LED
Volts AC: 120
Wattage: 20
Lumens: 1200
Dimmable: Yes