This product has been discontinued.

LED Surface Mount, 11", 17.5 Watt, 1200 Lumen, 4000K, 120V
Item #: 1621466
Cat #: LEDFLUSHRND11IN16DIM840WH
UPC: 046135743061
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Surface Mount, 11 Inch Diameter, 17.5 Watt, 1200 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case
Overview
LED Surface Mount, 11 Inch Diameter, 17.5 Watt, 1200 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case
Also known as: 046135743061, LEDFLUSHRND11IN16DIM840WH, SYLLEDFLUSHRND11IN
Specifications
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Diameter: | 11 in |
| Color: | White |
| Lumens: | 1200 |
| Wattage: | 17.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Diameter: | 11 in |
| Lumens: | 1200 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 17.500 |
| Dimmable: | Yes |