Miniature Incandescent Bulb, Indicator, S6, 6W, 30V, Clear

Item #: 1621406

Cat #: 6S6/CL30V

UPC: 046135169304

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Bulb, Indicator, 6 Watt, 30 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 45, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 16930*

Overview

Miniature Incandescent Bulb, Indicator, 6 Watt, 30 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 45, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 16930*

The Ledvance Sylvania SYL6S6/CL-30V is a 6 watt - 30 volt miniature incandescent bulb that features a candelabra screw base and a clear finish. This lamp produces 45 lumens and a color temperature of 2850 K.

Also known as: 046135169304, 6S6/CL30V, SYL6S6CL30V

Specifications

Volts AC: 30
Lumens: 45
Type: Miniature
Shape: S6 (Straight)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 6
Base: Candelabra Screw (E12)
Volts AC: 30
Type: Miniature
Color Temperature: 2850 (Warm White)
Wattage: 6
Lumens: 45
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)