Polycarbonate Refractor, 16", LED High Bay

Item #: 1621399

Cat #: HIBAY1A/16H5

UPC: 046135742347

Call for price
Company wide:
0 in stock
Documents & Guides
Polycarbonate Refractor, 16", LED High Bay, Sylvania Part # 74234

Overview

Polycarbonate Refractor, 16", LED High Bay, Sylvania Part # 74234

The Sylvania SYLHIBAY1A/16H5/74234 is a lightweight, impact resistant fixture is designed for easy and safe installation. The traditional design provides multiple optic choices that enhance lumen output.

Also known as: 046135742347, HIBAY1A/16H5, SYLHIBAY1A16H5

Specifications

Type: High Bay Refractor
Light Technology: LED
Type: High Bay Refractor
Light Technology: LED

Customer Reviews

No reviews for this product
(0)