9W CFL Retrofit LED Lamp, 35K

Item #: 1621372

Cat #: LED9/PB/GX24Q/V/835/G2

UPC: 046135750380

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 950 Lumen, 3500K, 80 CRI, GX24q 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 75038*

Overview

LED Lamp, 9 Watt, 950 Lumen, 3500K, 80 CRI, GX24q 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 75038*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135750380, LED9/PB/GX24Q/V/835/G2, SYLLED9PBGX24QV835

Specifications

Family / Style: SubstiTUBE
Lumens: 950
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 950
Wattage: 9
Light Technology: LED
Base: 4-Pin (GX24Q)