9W CFL Retrofit LED Lamp, 41K

Item #: 1621359

Cat #: LED9/PB/GX24Q/H/841/G2

UPC: 046135750373

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 1000 Lumen, 4100K, 80 CRI, GX24q 4-Pin Base, Horizontal Configuration, 24 Per Case *Sylvania Part # 75037*

Overview

LED Lamp, 9 Watt, 1000 Lumen, 4100K, 80 CRI, GX24q 4-Pin Base, Horizontal Configuration, 24 Per Case *Sylvania Part # 75037*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135750373, LED9/PB/GX24Q/H/841/G2, SYLLED9PBGX24QH841

Specifications

Lumens: 1000
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Type: Lamp
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Lumens: 1000
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (GX24Q)
Family / Style: SubstiTUBE
Type: Lamp
Wattage: 9
Dimmable: No