9W CFL Retrofit LED Lamp, 35K

Item #: 1621355

Cat #: LED9/PB/GX24Q/H/835/G2

UPC: 046135750366

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 950 Lumen, 3500K, 80 CRI, GX24q 4-Pin Base, Horizontal Configuration, 24 Per Case *Sylvania Part # 75036*

Overview

LED Lamp, 9 Watt, 950 Lumen, 3500K, 80 CRI, GX24q 4-Pin Base, Horizontal Configuration, 24 Per Case *Sylvania Part # 75036*

The Ledvance Sylvania SYLLED9/PB/GX24Q/H-75036 is a 9 watt - 120 volt horizontal LED lamp that features a GX24q 4-pin base. This lamp produces 950 lumens and a color temperature of 3500 K.

Also known as: 046135750366, LED9/PB/GX24Q/H/835/G2, SYLLED9PBGX24QH835

Specifications

Family / Style: SubstiTUBE
Lumens: 950
Type: Lamp
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Family / Style: SubstiTUBE
Type: Lamp
Wattage: 9
Light Technology: LED
Base: 4-Pin (GX24Q)
Lumens: 950
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: No