9W CFL Retrofit LED Lamp, 41K

Item #: 1621343

Cat #: LED9/PB/GX23/H/841

UPC: 046135750359

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 1100 Lumen, 4100K, 80 CRI, GX23 2-Pin Base, 24 Per Case

Overview

LED Lamp, 9 Watt, 1100 Lumen, 4100K, 80 CRI, GX23 2-Pin Base, 24 Per Case
Also known as: 046135750359, LED9/PB/GX23/H/841, SYLLED9PBGX23H841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1100
Type: Lamp
Color Rendering Index (CRI): 80
Wattage: 9
Shape: T4X2
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Color Temperature: 4100 (Cool White)
Type: Lamp
Wattage: 9
Light Technology: LED
Base: 2-Pin (GX23)
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: T4X2
Dimmable: No