9W CFL Retrofit LED Lamp, 27K

Item #: 1621338

Cat #: LED9/PB/GX23/H/827

UPC: 046135750342

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 950 Lumen, 2700K, 80 CRI, GX23 2-Pin Base, 24 Per Case

Overview

LED Lamp, 9 Watt, 950 Lumen, 2700K, 80 CRI, GX23 2-Pin Base, 24 Per Case
Also known as: 046135750342, LED9/PB/GX23/H/827, SYLLED9PBGX23H827

Specifications

Lumens: 950
Type: Lamp
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2700 (Warm White)
Shape: T4X2
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Lumens: 950
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GX23)
Type: Lamp
Wattage: 9
Shape: T4X2
Dimmable: No