9W PAR30L LED Lamp, 30K

Item #: 1621334

Cat #: LED9PAR30LN830FL4510YVRP2

UPC: 046135792809

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 45 Degree, Rated Life: 11000 Hours, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 79280*

Overview

LED Lamp, 9 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 45 Degree, Rated Life: 11000 Hours, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 79280*
Also known as: 046135792809, LED9PAR30LN830FL4510YVRP2, SYLLED9PAR30LN830F

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9
Angle: 45°
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Lumens: 800
Wattage: 9
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Angle: 45°