9W MR16 LED Lamp, 27K

Item #: 1621318

Cat #: LED9MR16DIM827FL35

UPC: 046135782008

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 700, CRI: 83, Color Temperature: 2700K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6

Overview

LED Lamp, 9 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 700, CRI: 83, Color Temperature: 2700K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6

Long lasting, energy efficient, ULTRA LED MR16 lamps are now true halogen equivalent lamps when comparing lumen output and center beam candlepower.

Also known as: 046135782008, LED9MR16DIM827FL35, SYLLED9MR16DIM827F

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 80
Lumens: 700
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Wattage: 9
Color Temperature: 2700 (Warm White)
Dimmable: Yes