9W BR30 LED Lamp, 50K

Item #: 1621294

Cat #: LED8BR30DIM85010YVRP2

UPC: 046135739569

Company wide:
0 in stock
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 73956*

Overview

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 73956*

The Ledvance Sylvania SYLLED9BR30DIM8501-73956 is a 9 watt - 120 volt dimmable LED lamp that features a medium screw base and bulged reflector. This lamp produces 650 lumens and a color temperature of 5000 K.

Also known as: 046135739569, LED8BR30DIM85010YVRP2, SYLLED9BR30DIM8501

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 9
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED