9W BR30 LED Lamp, 35K

Item #: 1621290

Cat #: LED8BR30DIM83510YVRP2

UPC: 046135780295

Company wide:
0 in stock
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 3500K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 78029*

Overview

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 3500K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 78029*
Also known as: 046135780295, LED8BR30DIM83510YVRP2, SYLLED9BR30DIM8351

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 9
Light Technology: LED