
Long Compact Fluorescent Lamp, 40 W, 4-Pin 2G11 CFL Lamp, T5 Shape
Item #: 1621289
Cat #: FT40DL/830/RS/ECO
UPC: 046135205842
Company wide:
0
in stock
Documents & Guides
Long Compact Fluorescent Lamp, 40 W, 4-Pin 2G11 CFL Lamp, T5 Shape, 3150 Lumens, 3000 K *Sylvania Part # 20584* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Long Compact Fluorescent Lamp, 40 W, 4-Pin 2G11 CFL Lamp, T5 Shape, 3150 Lumens, 3000 K *Sylvania Part # 20584* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205842, FT40DL/830/RS/ECO, SYLFT40DL830RSECO
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 40 |
| Lumens: | 3150 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Wattage: | 40 |
| Color Rendering Index (CRI): | 80 |
| Base: | 4-Pin (2G11) |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 3150 |
| Light Technology: | Fluorescent |