
Compact Fluorescent Lamp, 4-Pin, Dulux L, 28W, 3000K
Item #: 1621276
Cat #: FT40DL/28W/830/SS/ECO
UPC: 046135205187
Call for price
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, Supersaver, 28 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2800, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10
Overview
Compact Fluorescent Lamp, Supersaver, 28 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2800, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10
Also known as: 046135205187, FT40DL/28W/830/SS/ECO, SYLFT40DL28W830SSE
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 2800 |
| Wattage: | 28 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 2800 |
| Color Rendering Index (CRI): | 80 |
| Base: | 4-Pin (2G11) |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 28 |
| Light Technology: | Fluorescent |