9W A21 LED Lamp, 27K

Item #: 1621272

Cat #: LED9A21/DIM/O/827/RP4

UPC: 046135749711

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16 *Sylvania Part # 74971*

Overview

LED Lamp, 9 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16 *Sylvania Part # 74971*
Also known as: 046135749711, LED9A21/DIM/O/827/RP4, SYLLED9A21DIMO827R

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Lumens: 1100
Shape: A21 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Wattage: 9
Light Technology: LED
Color Rendering Index (CRI): 82
Color: Frosted
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes