
FT40DL25W841SSECO 10/CS 1/SKU
Item #: 1621271
Cat #: FT40DL/25W/841/SS/ECO
UPC: 046135201189
Call for price
Company wide:
0
in stock
Documents & Guides
OBS20118 DULUX 25W long CFL with 4 pin base, 4100K CCT, 82 CRI, ECOLOGIC high efficiency replacement for 40W DULUX for IS ballasts
Overview
OBS20118 DULUX 25W long CFL with 4 pin base, 4100K CCT, 82 CRI, ECOLOGIC high efficiency replacement for 40W DULUX for IS ballasts
Also known as: 046135201189, FT40DL/25W/841/SS/ECO, SYLFT40DL25W841SSE
Specifications
| Shape: | T5 (Circular) |
| Lumens: | 2800 |
| Diameter: | 0.625 in |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 25 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | T5 (Circular) |
| Diameter: | 0.625 in |
| Wattage: | 25 |
| Base: | 4-Pin (2G11) |
| Lumens: | 2800 |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | Fluorescent |